Shop All Garden Hoses
Element
Unvrsl Leader Hose 10'
Mfr # CELUN12010
Zoro # G4331596
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Element
- MFR # CELUN12010
- Zoro # G4331596
- UPC # 78627042581
- Country of Origin United States
- Category Garden Hoses
Description
1/2 x 10' Element Universal+. With female couplings on both ends and a male adapter connected to one end Swan’s Element-brand Universal+® hose provides every coupling combination for all of your garden hose needs. This utility hose is ideal for extending your garden hose as a connector hose for a hose reel as a soaker system leader hose and as a dehumidifier drain hose. This 10-ft. universal hose is also excellent for any short-length watering application so you can water small jobs in small spaces with ease. This heavy-duty universal hose also provides a strong 400+ PSI burst strength crush-resistant couplings and is constructed of a unique compound for extreme kink-resistance. Swan’s patented Hose Armour® also prevents kinking at the water source. In terms of flexibility the Universal+® hose is considered the most flexible utility hose on the market with outstanding performance even in cold weather. And since it’s the Element brand you’re guaranteed the water running through this heavy-duty leader hose is safe to drink and compliant with California’s strict phthalate-content standards. To add to its versatility our heavy-duty utility hose is compatible with most standard faucets hose reels sprinklers and soaker-hose systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pawl - Rh (748-0381)
- OSMOCOTE Fertilizer Osmo Flw/Veg 2Lb (277260)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-50X100)
- A & I PRODUCTS Fuel Tank Bushing 1" x1" x0.65" (A-B1AC17)
- ELEMENT Garden Hose (CELCF58050)
- ELEMENT Garden Hose (CELSPAK38100CC)
- ELEMENT Garden Hose (CELUN12010)
- ELEMENT 0.5 in. Dia. x 10 ft. Leader Green Hose (EL6100)
- ELEMENT Unvrsl Leader Hose 10' (REM10ACE)
- ELEMENT Garden Hose (CELSGHW58025)
- ZORO SELECT Water Hose, Reniforced Virgin PVC, 3/4" ID (ELCF34050)
- Element Garden Hoses