Shop All Paper Towel Dispensers
Element
Towel Dispenser, Element, Classic, Blue
Mfr # T950TBL
Zoro # G2326873
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Standard Roll
- Dispenser Material Plastic
- Color Arctic Blue
- Material Plastic
- Category Type Paper Towel Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Element
- MFR # T950TBL
- Zoro # G2326873
- UPC # 759376119013
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Towel Dispenser,Element,Classic,Blue |
Paper Towel Type | Standard Roll |
Dispenser Material | Plastic |
Color | Arctic Blue |
Material | Plastic |
Category Type | Paper Towel Roll Dispenser |
Dispenser Color | Arctic Blue |
Description
Towel Dispenser,Element,Classic,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 35" x 166' Red Rosin Paper (RF36)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY94)
- RUBBERMAID COMMERCIAL Iron Handle Scrub Brush, 6" L Brush, Navy (or Navy Blue), Plastic, 12 PK (RCP6482COBCT)
- TITAN LABORATORIES Titan Oil Flo Stain Remover Gallon (17002)
- ELEMENT Towel Dispenser, Element, Oceans, Black (T990TBK)
- IDESIGN Paper Towel Holder Plst Wht (35001)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (39711), Black, 10.66" x 5.48" x 18.79" (Qty 1) (39711)
- SMART SYSTEM W/IQ SENSOR Dispenser, Smart System, Classic, Black (T1400TBK)
- WIPE-A-WAY Wipe-A-Way Center Pull Dispenser, Black (WA-FAC-DISP)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blue (T1100TBL)
- SPECTRUM DIVERSIFIED Spectrum Clear Plastic Wall or Cabinet Mount Paper Towel Holder (40250)
- Element Paper Towel Dispensers