Shop All Garden Hoses
Element
Garden Hose
Mfr # CELUN12010
Zoro # G311297455
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 10 ft
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Element
- MFR # CELUN12010
- Zoro # G311297455
- UPC # 078627042581
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 10 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Diameter | 1 3/10 in |
Hose Fitting B Size | 3/4 in |
Fitting Length | 1 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Length | 1 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Fitting Material | Aluminum |
Hose Color | Green |
Standards | Compliant with California's Strict Phthalate Content, Lead Free Standard Under The Federal Safe Drinking Water Act |
Kink Resistant | Yes |
Hose Fitting A Gender | 1 in |
Hose Fitting B Material | Aluminum |
Hose Fitting A Type | FGHT |
Hose Reinforcement Material | Polyester |
Hose Fitting A Material | Aluminum |
Burst Pressure | 400 psi |
Hose Fitting B Type | FGHT |
Hose Cover Material | PVC |
Description
Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type FGHT x FGHT with Male Adapter, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 3/10 in, Hose Fitting A Gender 1 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Length 1 in, Hose Fitting B Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOUT & ZOES Scout & Zoe's Chicken Tidbits 4 oz. (4149)
- STENS Gasket Set Fits Oem Briggs & Stratton 19H132 19H232 798800 480-109 (480-109)
- JACKSON WIRE Cloth Hardware 19Ga 1/2X24X5Ft (11031213)
- BLACK FLAG Zapper Mosquito Lure (BZ-OCT1)
- ELEMENT Unvrsl Leader Hose 10' (REM10ACE)
- ELEMENT Unvrsl Leader Hose 10' (CELUN12010)
- ELEMENT Garden Hose (CELSGHW58025)
- ELEMENT 0.5 in. Dia. x 10 ft. Leader Green Hose (EL6100)
- ELEMENT Garden Hose (CELSP38025)
- ELEMENT Garden Hose (CELCF58050)
- DRAMM ColorStorm Reinforced Water Hose, 50 Feet Length x 5/8 Inch Diameter (17003)
- Element Garden Hoses