Shop All Garden Hoses
Element
Garden Hose
Mfr # CELSPAK38100CC
Zoro # G111297457
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Element
- MFR # CELSPAK38100CC
- Zoro # G111297457
- UPC # 078627993869
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting A Diameter | 1 3/10 in |
Hose Fitting B Length | 1 7/10 in |
Fitting Length | 1 7/10 in |
Hose Fitting B Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Fitting Material | Plastic |
Hose Color | Black |
Standards | Compliant with California's Strict Phthalate Content, Lead Free Standard Under The Federal Safe Drinking Water Act |
Hose Fitting B Material | Plastic |
Hose Fitting A Type | MGHT |
Hose Fitting B Type | FGHT |
Hose Tube Material | Rubber |
Hose Fitting A Gender | 1 7/10 in |
Hose Cover Material | Rubber |
Hose Fitting A Material | Plastic |
Description
Item Garden Hose, Fitting Length 1 7/10 in, Fitting Material Plastic, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT with Male Cap, Garden Hose Type Soaker Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material Rubber, Hose Fitting A Diameter 1 3/10 in, Hose Fitting A Gender 1 7/10 in, Hose Fitting A Material Plastic, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 7/10 in, Hose Fitting B Material Plastic, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOGENRPORATION Havoc 8LB Rat Poison (116362)
- KOHLER Kit Intake Gasket (18 041 06-S)
- 3M (7100175071) ELEC CONNECTORS 50/BOX (3M6128)
- NUMOTIZINE Numotizine 24 oz. (426)
- ELEMENT 0.5 in. Dia. x 10 ft. Leader Green Hose (EL6100)
- ELEMENT Garden Hose (CELUN12010)
- ELEMENT Garden Hose (CELSGHW58025)
- ELEMENT Unvrsl Leader Hose 10' (CELUN12010)
- ELEMENT Garden Hose (CELCF58050)
- ELEMENT Unvrsl Leader Hose 10' (REM10ACE)
- CONTINENTAL Water/Garden Hose (CWR058-25)
- Element Garden Hoses