Shop All Garden Hoses
Element
Garden Hose
Mfr # CELSGHW58025
Zoro # G411297461
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 25 ft
- Temp. Range -40 Degrees to 185 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Element
- MFR # CELSGHW58025
- Zoro # G411297461
- UPC # 078627041232
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 25 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Fitting Length | 1 in |
Hose Fitting A Diameter | 1 3/5 in |
Hose Fitting B Length | 1 in |
Hose Fitting B Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | -40 Degrees to 185 Degrees F |
Fitting Material | Aluminum |
Hose Color | Red |
Kink Resistant | Yes |
Standards | Compliant with California's Strict Phthalate Content, Lead Free Standard Under The Federal Safe Drinking Water Act |
Hose Fitting B Material | Aluminum |
Hose Cover Material | Rubber |
Burst Pressure | 400 psi |
Hose Tube Material | Rubber |
Hose Reinforcement Material | Polyester |
Hose Fitting A Material | Aluminum |
Hose Fitting B Type | FGHT |
Hose Fitting A Type | MGHT |
Hose Fitting A Gender | 1 in |
Description
Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material Rubber, Hose Fitting A Diameter 1 3/5 in, Hose Fitting A Gender 1 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (62525)
- GARDEN WEASEL ROTARY HND CULTVTR 56""L (90206)
- OREGON Chnsaw Safety Chps Blk (563979)
- FLOWTRON Leaf Eater, Mulcher/Shredder (LE900)
- ELEMENT Unvrsl Leader Hose 10' (CELUN12010)
- ELEMENT Unvrsl Leader Hose 10' (REM10ACE)
- ELEMENT Garden Hose (CELUN12010)
- ELEMENT Garden Hose (CELCF58050)
- ELEMENT Garden Hose (CELSPAK38100CC)
- ELEMENT 0.5 in. Dia. x 10 ft. Leader Green Hose (EL6100)
- CONTINENTAL Water/Garden Leader Hose (CWH058-06FF)
- Element Watering & Irrigation