Shop All Decorative Mirrors
Elegant Lighting
Elegant Lighting MR803048WH 30 x 48 in. Soft Corner Metal Rectangular Mirror; White
Mfr # MR803048WH
Zoro # G903940172
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Lighting
- MFR # MR803048WH
- Zoro # G903940172
- UPC # 842814185807
- Country of Origin China
- Category Decorative Mirrors
Description
Enhance the appeal of your home or office with this modern mirror, featuring a thin rounded metal edges in a deep profile, reflecting a minimalist's design and trendy styling. To ensure your home safety, we used four metal hanger ring that are securely welded to the back of the metal frame , which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks, selecting the best type of fixing for the particular wall you wish to hang the mirror on, using the appropriate rawl plug if required.
Features- Soft Corner Metal Rectangular Mirror
- Mirror is recessed into the thin metal frame
- Finish: White
- Number of Hanging Brackets: 4
- Install Position: Vertical and Horizontal
- Shape: Rectangular
- Size: 30" x 48"
- Mirror Dimension: 47.25" x 29.25" x 0.16"
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J563)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- INFINITY INSTRUMENTS Calliope - 20” Matte Khaki Wall Mirror (20227GD-20)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- MAYHEW MAGNETIC MIRROR KIT 8 PC (MY17730)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- PARIS MIRROR Harmony Lighted Bathroom Mirror with 3000K (HARM32323000)
- Elegant Lighting Decorative Mirrors