Shop All Safety and Security Mirrors
Elegant Lighting
Elegant Lighting MR4082BR 18 in. Eternity Metal Frame Rectangle Mirror; Brass
Mfr # MR4082BR
Zoro # G603898452
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Lighting
- MFR # MR4082BR
- Zoro # G603898452
- UPC # 842814152090
- Country of Origin China
- Category Safety and Security Mirrors
Description
The classic clean and straight lines of this rectangular mirror provide you with a timeless and elegant look to accent any room or hallway in your home or office. featuring an ultra-thin brass metal frame in deep profile. refecting a minimalist's design and industrial styling. To ensure your home safety. we uses metal hanger bar that are securely welded to the back of the metal frame. We recommend using suitable heavy duty picture/mirror hooks. selecting the best type of fixing for the particular wall you wish to hang the mirror on. using the appropriate rawl plug if required. Measurement: 18x60. hang vertical or horizontal. FeaturesMetal hanger welded to the back of the frame for easy installationCan be hung both vertical and horizontal positionFeature bevel glassContemporary sleek designClear mirrorCompletely assembedUsagesLiving room. office. bedroom. entry way. bathroomSpecificationsCollection: EternityFinish: BrassStyle: ContemporaryFixture Material: Metal. Glass & WoodShape: RectangleAssembly Required: NoWarranty: 2 yearsDimension: 60" H x 18" W x 1" DWeight: 70.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (2VLY3)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- ELEGANT LIGHTING Elegant Lighting MR4042BR 36 in. Eternity Metal Frame Round Mirror; Brass (MR4042BR)
- ELEGANT LIGHTING Elegant Lighting MR4032BR 24 in. Eternity Metal Frame Round Mirror; Brass (MR4032BR)
- ALLSTAR 17 in. Convex Mirror (ALL76407)
- STEELMAN 15x24" Rectangular Convex Acrylic Security Mirror with Mounting Hardware (PLX-1524)
- SEE ALL INDUSTRIES Mirror, Full Dome, Acrylic, 18" (PV18-360GB)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-36)
- FRED SILVER Convex Security Mirror (PC-18)
- Elegant Lighting Traffic Safety