Shop All Safety and Security Mirrors
Elegant Lighting
Elegant Lighting MR4075BR 24 in. Eternity Metal Frame Rectangle Mirror; Brass
Mfr # MR4075BR
Zoro # G203898470
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Lighting
- MFR # MR4075BR
- Zoro # G203898470
- UPC # 842814152038
- Country of Origin China
- Category Safety and Security Mirrors
Description
The classic clean and straight lines of this rectangular mirror in brass finish provide you with a timeless and elegant look to accent any room or hallway in your home or office. featuring an ultra-thin metal frame in deep profile. refecting a minimalist's design and industrial styling. To ensure your home safety. we uses metal hanger bar that are securely welded to the back of the metal frame. We recommend using suitable heavy duty picture/mirror hooks. selecting the best type of fixing for the particular wall you wish to hang the mirror on. using the appropriate rawl plug if required. Measurement: 24x40. hang vertical or horizontal. FeaturesMetal hanger welded to the back of the frame for easy installationCan be hung both vertical and horizontal positionFeature bevel glassContemporary sleek designClear mirrorCompletely assembedUsagesLiving room. office. bedroom. entry way. bathroomSpecificationsCollection: EternityFinish: BrassStyle: ContemporaryFixture Material: Metal. Glass & WoodShape: RectangleAssembly Required: NoWarranty: 2 yearsDimension: 40" H x 24" W x 1" DWeight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-2.5)
- LINCOLN ELECTRIC Welding Jacket (K2987-XXL)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-OD)
- ELEGANT LIGHTING Elegant Lighting MR4042BR 36 in. Eternity Metal Frame Round Mirror; Brass (MR4042BR)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 30 Dia., 160° Viewing Angle (670548)
- FRED SILVER Convex Security Mirror (PLX-18)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch W x 48-inch L (DM2448)
- VISION METALIZERS Global Industrial„¢ Round Acrylic Convex Mirror, Indoor, 26" Dia., 160° Viewing Angle (IC2600(NR490122))
- SEKURE VIEW 26 in. Indoor Convex Mirror, Z-Bracket (SCVI-26Z)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160° Viewing Angle (670552)
- Elegant Lighting Safety and Security Mirrors