Shop All Safety and Security Mirrors
Elegant Lighting
Elegant Lighting MR4065BR 42 in. Eternity Metal Frame Round Mirror with Decorative Hook; Brass
Mfr # MR4065BR
Zoro # G003898472
product price: $941.99
/ea
Free Shipping & Returns
$941.99
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
- Brand Elegant Lighting
- MFR # MR4065BR
- Zoro # G003898472
- UPC # 842814151949
- Country of Origin China
- Category Safety and Security Mirrors
Description
Enhance the appeal of your home or office with this contemporary mirror in brass finish featuring a thin rounded metal edges in a deep profile. reflecting a minimalist's design and trendy styling. To ensure your home safety. we use a metal hanger ring that are securely welded to the back of the metal frame . which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks. selecting the best type of fixing for the particular wall you wish to hang the mirror on. using the appropriate rawl plug if required. Measurement: D42. FeaturesMetal hanger welded to the back of the frame for easy installationCan be hung both vertical and horizontal positionFeature bevel glassContemporary sleek designClear mirrorCompletely assembedUsagesLiving room. office. bedroom. entry way. bathroomSpecificationsCollection: EternityFinish: BrassStyle: ContemporaryShape: RoundFixture Material: Metal. Glass & WoodShape: RoundAssembly Required: NoWarranty: 2 yearsDimension: 42" H x 42" W x 1" DWeight: 57.64 lbs
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
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- NEVS Thermal Paper Rolls 2-1/4" Pyxis / Omnicell Compatable (TPR214-85)
- METACAULK Fire Barrier Mortar, Bag, 45 lb. (66334)
- FAME FABRICS Waist Apron, Cafe Rounded Waist, F30, Navy (18681)
- ELEGANT LIGHTING Elegant Lighting MR4042BR 36 in. Eternity Metal Frame Round Mirror; Brass (MR4042BR)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 12"H (PLXO1212F)
- SEE ALL 160 degree Convex Security Mirror, 18" Diameter (N18)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- ZORO SELECT Half Dome Mirror, 26In., Polycarbonate (ONV-180-26-PC)
- OMNI-VIEW 48 in. Half Dome Mirror (ONV-180-48)
- OMNI-VIEW HALF DOME MIRROR-PLASTIC BACK, 32 (ONV-180-32-PB)
- Elegant Lighting Traffic Safety