Shop All Safety and Security Mirrors
Elegant Lighting
Elegant Lighting MR4062BR 36 in. Eternity Metal Frame Round Mirror with Decorative Hook; Brass
Mfr # MR4062BR
Zoro # G903898381
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Lighting
- MFR # MR4062BR
- Zoro # G903898381
- UPC # 842814151918
- Country of Origin China
- Category Safety and Security Mirrors
Description
Enhance the appeal of your home or office with this contemporary mirror in brass finish featuring a thin rounded metal edges in a deep profile. reflecting a minimalist's design and trendy styling. To ensure your home safety. we use a metal hanger ring that are securely welded to the back of the metal frame . which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks. selecting the best type of fixing for the particular wall you wish to hang the mirror on. using the appropriate rawl plug if required. Measurement: D36. FeaturesMetal hanger welded to the back of the frame for easy installationCan be hung both vertical and horizontal positionFeature bevel glassContemporary sleek designClear mirrorCompletely assembedUsagesLiving room. office. bedroom. entry way. bathroomSpecificationsCollection: EternityFinish: BrassStyle: ContemporaryShape: RoundFixture Material: Metal. Glass & WoodShape: RoundAssembly Required: NoWarranty: 2 yearsDimension: 36" H x 36" W x 1" DWeight: 46.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Premium Cooling Vest Only, S/M, Orange (6225HV)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 110)
- LYLE Plastic Safety Sign, 10"x7", U7-1091-NP_10X7 (U7-1091-NP_10X7)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- ELEGANT LIGHTING Elegant Lighting MR4032BR 24 in. Eternity Metal Frame Round Mirror; Brass (MR4032BR)
- ELEGANT LIGHTING Elegant Lighting MR4042BR 36 in. Eternity Metal Frame Round Mirror; Brass (MR4042BR)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 18" (PLXO18)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- OMNI-VIEW 26 in. Full Dome Mirror (ONV-360-26)
- SEKURE VIEW 12 in. Inspect. Convex, Handle&Light/Wheel (DM-12WLC12"CvxW/wheels+light)
- Elegant Lighting Traffic Safety