Elegant Lighting

Elegant Lighting MR4039S 32 in. Eternity Metal Frame Round Mirror; Silver


product price: $324.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enhance the appeal of your home or office with this contemporary mirror in silver finish. slightly antiqued. featuring a thin rounded metal edges in a deep profile. reflecting a minimalist's design and trendy styling. To ensure your home safety. we use a metal hanger bar that are securely welded to the back of the metal frame. We recommend using suitable heavy duty picture/mirror hooks. selecting the best type of fixing for the particular wall you wish to hang the mirror on. using the appropriate rawl plug if required. Measurement: D32. FeaturesMetal hanger welded to the back of the frame for easy installationCan be hung both vertical and horizontal positionFeature bevel glassContemporary sleek designClear mirrorCompletely assembedUsagesLiving room. office. bedroom. entry way. bathroomSpecificationsCollection: EternityFinish: SilverStyle: ContemporaryShape: RoundFixture Material: Metal. Glass & WoodShape: RoundAssembly Required: NoWarranty: 2 yearsDimension: 32" H x 32" W x 1" DWeight: 44 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.