Shop All Safety and Security Mirrors
Elegant Lighting
Elegant Lighting MR4035BR 28 in. Eternity Metal Frame Round Mirror; Brass
Mfr # MR4035BR
Zoro # G803898405
original price:
$283.57
40% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Lighting
- MFR # MR4035BR
- Zoro # G803898405
- UPC # 842814151673
- Country of Origin China
- Category Safety and Security Mirrors
Description
Enhance the appeal of your home or office with this contemporary mirror in brass finish featuring a thin rounded metal edges in a deep profile. reflecting a minimalist's design and trendy styling. To ensure your home safety. we use a metal hanger bar that are securely welded to the back of the metal frame. We recommend using suitable heavy duty picture/mirror hooks. selecting the best type of fixing for the particular wall you wish to hang the mirror on. using the appropriate rawl plug if required. Measurement: D28. FeaturesMetal hanger welded to the back of the frame for easy installationCan be hung both vertical and horizontal positionFeature bevel glassContemporary sleek designClear mirrorCompletely assembedUsagesLiving room. office. bedroom. entry way. bathroomSpecificationsCollection: EternityFinish: BrassStyle: ContemporaryShape: RoundFixture Material: Metal. Glass & WoodShape: RoundAssembly Required: NoWarranty: 2 yearsDimension: 28" H x 28" W x 1" DWeight: 36.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- PRESCO Presco Fluorescent Flagging Tape (TXOG-373)
- POLAR PLUS Men's Insulated Coverall with Hood, 2XL, Navy, Nylon (22020-RXL2B)
- PORTWEST Hi-Vis Grip Glove, L (A340)
- ELEGANT LIGHTING Elegant Lighting MR4032BR 24 in. Eternity Metal Frame Round Mirror; Brass (MR4032BR)
- ELEGANT LIGHTING Elegant Lighting MR4042BR 36 in. Eternity Metal Frame Round Mirror; Brass (MR4042BR)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Glass, 30" dia. (N30)
- SEE ALL Round Glass Convex Mirror, 26", Adjustable Brackets (SEEN26)
- SEE ALL 160 degree Convex Security Mirror, 18" Diameter (N18)
- OMNI-VIEW 18 in. Half Dome Mirror, Safety Border (ONV-180-18-SB)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 18 Dia., 180° Viewing Angle (670541)
- Elegant Lighting Safety and Security Mirrors