Shop All Chandeliers
Elegant Lighting
Elegant Lighting LD8003D28BK 32.5 x 27.2 in. Axel 10 Light Black & Brass Chandelier
Mfr # LD8003D28BK
Zoro # G704126997
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Lighting
- MFR # LD8003D28BK
- Zoro # G704126997
- UPC # 842814119826
- Country of Origin China
- Category Chandeliers
Description
Features
- Curiously placed arms each end with socket that orbits around a central circular frame
- 10-lights can accommodate standard bulb or LED lamp (Not included)
- Collection: Axel
- Finish: Black & Brass
- No of Lights: 10
- Size: 32.5" H x 27.2" D
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3000cec-4)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q10T3/Cl-24V, 2PK (Q10T3/CL-24V)
- ILC Replacement for Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) SYLVANIA)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- ELEGANT LIGHTING Elegant Lighting 1130D20DB-RC 20 Dia. x 23 H in. Geneva Pendent Lamp - Dark Bronze; Royal Cut Crystals (1130D20DB/RC)
- ELEGANT LIGHTING Elegant Lighting 1214D12MB-GT-RC 12 Dia. x 9 H in. Madison Pendant Lamp - Mocha Brown; Royal Cut Golden Teak Smoky (1214D12MB-GT/RC)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- PROGRESS LIGHTING Laird Nine-Light Chandelier (P400064-020)
- CWI LIGHTING Led Chandelier With Polished Nickel Finish (1218P24-613)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- Elegant Lighting Chandeliers