Shop All Pendants
Elegant Lighting
Elegant Lighting LD6008D9BK 14.5 x 9.75 in. Maddox Collection Black Pendant
Mfr # LD6008D9BK
Zoro # G804126859
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Lighting
- MFR # LD6008D9BK
- Zoro # G804126859
- UPC # 842814118874
- Country of Origin China
- Category Pendants
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- One medium-base E26 antique-style filament bulb (Not included) casts light in all directions
- Collection: Maddox
- Finish: Black
- No of Lights: 1
- Size: 14.5" H x 9.75" D
- Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- SYLVANIA Metal Halide 6Pk (MS400/BU-ONLY)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-7W-65K MR16 LED 7 watt High Power Chip On Board 12 V Cool White Replacment Lamp (DL-MR16-LED-7W-65K)
- SURE-LITES Plastic Remote, 13 Cover, Single Hd, Bk (SRP13BK)
- ELEGANT LIGHTING Elegant Lighting 18.25 x 12.5 in. Maddox Collection Black Pendant (LD6008D12BK)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- CWI LIGHTING Lava Integrated Led Brass Mini Pendant (1587P12-5-624)
- BESA LIGHTING Mia Cord Pendant, Habanero, Bronze Finish, 1x50W Halogen (1XT-1779HB-BR)
- STARLINKS Starlinks COM06 Draco Pendant - Stability & Progress By Anne Stokes (COM06)
- QUOIZEL Rue De Royal 4-Light Aged Copper Pendant (RO2814AC)
- DESIGNERS FOUNTAIN Palencia 100 Watt 1 Light Artisan Pardo Wash Mini-Pendant with Clear Seedy Glass Shade (87530-APW)
- Elegant Lighting Pendants