Shop All Sconces
Elegant Lighting
Elegant Lighting LD5023W8C 5.9 x 3.9 in. Owen 1 Light Chrome Wall Sconce
Mfr # LD5023W8C
Zoro # G704127024
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Lighting
- MFR # LD5023W8C
- Zoro # G704127024
- UPC # 842814119871
- Country of Origin China
- Category Sconces
Description
Features
- This Novel wall sconce, with a half-cylinder design, features one light that highlights the stunning mirror silver and clear finish
- 1-light can accommodate either halogen or LED lamp (Not included)
- Collection: Owen
- Finish: Chrome
- No of Lights: 1
- Size: 5.9" H x 3.9" D
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Flex Neck Plus LED Book Lights Six LED Bulbs (FL66MU)
- HALO H1499Tat (H1499TAT)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-W)
- SATCO 4 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21302)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- AQUALITES Aqualites Tropical Fish Automatic Color-Changing LED Night Light (10908)
- VAXCEL Bozeman 8in Sconce Bronze (WS55708BBZ)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- Z-LITE Verona 1 Light Wall Sconce, Brushed Nickel (2010-1S-BN)
- Elegant Lighting Sconces