Shop All Chandeliers
Elegant Lighting
Elegant Lighting 9206D23PW-GT-RC 23 Dia. x 26 H in. Rosalia Collection Hanging Fixture - Pewter Finish; Royal Cut
Mfr # 9206D23PW-GT/RC
Zoro # G304127134
Free Shipping & Returns
$2,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Lighting
- MFR # 9206D23PW-GT/RC
- Zoro # G304127134
- UPC # 848145073158
- Country of Origin China
- Category Chandeliers
Description
The Rosalia Collection is a stunning and decadent example of the design period of the Austro-Hungarian empire. The bold strength of the four brass casting finishes to choose from is a perfect contrast to the luxuriously draped glistening crystal strands surrounded by candelabra lighting.
Features- Style - Transitional
- Type - Dining Room
- Collection - Rosalia
- Chain Wire Included - 6 ft.
- Light Blubs - 6
- Bulb Type - E12
- Bulb Wattage - 60
- Max Wattage - 360
- Voltage - 110V-125V
- Finish - Pewter
- Crystal Trim - Royal Cut
- Crystal Color - Golden Teak (Smoky)
- UL & Ulc Standard
- Hanging Weight - 30
- Dimension - 23 Dia. x 26 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Cfl10370 replacement light bulb lamp (CFL10370 BATTERIES AND LIGHT BULBS)
- COAST CUTLERY FL19 Dual Color Headlamp (21586)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (25300)
- STREAMLIGHT STREAMLIGHT 70/10/1 Lumens, LED Black Hands Free Light (61125)
- ELEGANT LIGHTING Elegant Lighting 1130D20DB-RC 20 Dia. x 23 H in. Geneva Pendent Lamp - Dark Bronze; Royal Cut Crystals (1130D20DB/RC)
- ELEGANT LIGHTING Elegant Lighting LD8003D28BK 32.5 x 27.2 in. Axel 10 Light Black & Brass Chandelier (LD8003D28BK)
- ELEGANT LIGHTING Elegant Lighting 1214D12MB-GT-RC 12 Dia. x 9 H in. Madison Pendant Lamp - Mocha Brown; Royal Cut Golden Teak Smoky (1214D12MB-GT/RC)
- ELEGANT LIGHTING Elegant Lighting V2011F20DB-RC Orchid 4 Light Flush Mount, Royal Cut Crystals - Dark Bronze (V2011F20DB/RC)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- PROGRESS LIGHTING Evoke Five-Light Chandelier (P400117-104)
- Elegant Lighting Chandeliers