Shop All Chandeliers
Elegant Lighting
Elegant Lighting 1453D17DB 17 Dia. x 19 H in. Vienna Pendant Lamp - Dark Bronze
Mfr # 1453D17DB
Zoro # G304127479
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Lighting
- MFR # 1453D17DB
- Zoro # G304127479
- UPC # 848145008792
- Country of Origin China
- Category Chandeliers
Description
Inspired by the atom, the Vienna has a perfectly geometrical orb with a nucleus of filament light in the center to provide a bright glow for your living space.
Features- Type - Pendant lamp
- Style - Transitional
- Collection - Vienna
- 3 Light Bulbs
- Bulb Type - E12
- 60 Watts
- Max Wattage - 180
- Voltage - 110V-125V
- Finish - Dark Bronze
- UL & Ulc Standard
- Size - 17 W x 19 H in.
- Chain/Wire Included - 4 ft./5 ft.
- Hanging Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A15 LED Edison Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21623-4PK)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- ILC Replacement for Ushio GLC Hp-600 replacement light bulb lamp (GLC HP-600 USHIO)
- VIQUA E4 Replacement Lamp (602806)
- ELEGANT LIGHTING Elegant Lighting 1130D20DB-RC 20 Dia. x 23 H in. Geneva Pendent Lamp - Dark Bronze; Royal Cut Crystals (1130D20DB/RC)
- ELEGANT LIGHTING Elegant Lighting 9206D23PW-GT-RC 23 Dia. x 26 H in. Rosalia Collection Hanging Fixture - Pewter Finish; Royal Cut (9206D23PW-GT/RC)
- ELEGANT LIGHTING Elegant Lighting 1214D12MB-GT-RC 12 Dia. x 9 H in. Madison Pendant Lamp - Mocha Brown; Royal Cut Golden Teak Smoky (1214D12MB-GT/RC)
- ELEGANT LIGHTING Elegant Lighting V2011F20DB-RC Orchid 4 Light Flush Mount, Royal Cut Crystals - Dark Bronze (V2011F20DB/RC)
- ELEGANT LIGHTING Elegant Lighting LD8003D28BK 32.5 x 27.2 in. Axel 10 Light Black & Brass Chandelier (LD8003D28BK)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- QUOIZEL Spellbound Chandelier (PCSB5009C)
- Elegant Lighting Chandeliers