Shop All Chandeliers
Elegant Lighting
Elegant Lighting 1214D12MB-GT-RC 12 Dia. x 9 H in. Madison Pendant Lamp - Mocha Brown; Royal Cut Golden Teak Smoky
Mfr # 1214D12MB-GT/RC
Zoro # G504127507
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Lighting
- MFR # 1214D12MB-GT/RC
- Zoro # G504127507
- UPC # 848145013901
- Country of Origin China
- Category Chandeliers
Description
Hand polished clear crystal spheres hang like gems from a forged iron grid. The circle meets the square in an explosion of reflection. Also comes with multi-faceted crystal balls in golden teak or silver shadow.
Features- Type - Pendant Lamp
- Style - Transitional
- Collection - Madison
- 3 Light Bulbs
- Bulb Type - E12
- 40 Watts
- Max Wattage - 120
- Voltage - 110V-125V
- Finish - Mocha Brown
- Crystal Trim - Royal Cut
- Crystal Color - Golden Teak Smoky
- UL & Ulc Standard
- Size - 12 W x 9 H in.
- Chain/Wire Included - 5 ft./12 ft.
- Hanging Weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELLINGDESIGNS 13 x 3.5 x 0.75 in. Berkshire Thermoformed PVC Ceiling Medallion - 5.75 in. (DW2572906)
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E F96T8/Spx35/Ho, 8PK (F96T8/SPX35/HO)
- ILC Replacement for Philips 32840-1 replacement light bulb lamp (32840-1 PHILIPS)
- ILC Replacement for Dymax 37123 replacement light bulb lamp (37123 DYMAX)
- ELEGANT LIGHTING Elegant Lighting 1130D20DB-RC 20 Dia. x 23 H in. Geneva Pendent Lamp - Dark Bronze; Royal Cut Crystals (1130D20DB/RC)
- ELEGANT LIGHTING Elegant Lighting LD8003D28BK 32.5 x 27.2 in. Axel 10 Light Black & Brass Chandelier (LD8003D28BK)
- QUOIZEL Noble Chandelier (NBE5005RK)
- VAXCEL Monrovia 5L Chandelier Bronze (CH35405RBZ/B)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- Elegant Lighting Chandeliers