Shop All Chandeliers
Elegant Lighting
Elegant Lighting 1130D20DB-RC 20 Dia. x 23 H in. Geneva Pendent Lamp - Dark Bronze; Royal Cut Crystals
Mfr # 1130D20DB/RC
Zoro # G104127259
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Lighting
- MFR # 1130D20DB/RC
- Zoro # G104127259
- UPC # 848145004367
- Country of Origin China
- Category Chandeliers
Description
Shades of the past and present merge with new age design to create the Geneva. The old world feel of a classic crystal chandelier suspended in the modern take on the gyroscope. Many finishes and shades of crystal make this a custom classic.
Features- Type - Pendant lamp
- Style - Transitional
- Collection - Geneva
- 5 Light Bulbs
- Bulb Type - E12
- 60 Watts
- Max Wattage - 300
- Voltage - 110V-125V
- Finish - Dark Bronze
- Crystal Trim - Royal Cut
- Crystal Color - Crystal Clear
- UL & Ulc Standard
- Size - 20 W x 23 H in.
- Chain/Wire Included - 5 ft./8 ft.
- Hanging Weight - 24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND ACTIV 350 Lumen wide-beam headlamp (LBA350-AC)
- BODINE 55 W, 1325 lm Linear Fluorescent Emergency Ballast (LP600STUCR)
- LEVITON Lampholder Pony Cleat Br (09063-000)
- LIPPERT COMPONENTS Lippert 786037 Thin Shade Ready RV Window Shade for Prepped LCI Entry Doors (786037)
- ELEGANT LIGHTING Elegant Lighting 1214D12MB-GT-RC 12 Dia. x 9 H in. Madison Pendant Lamp - Mocha Brown; Royal Cut Golden Teak Smoky (1214D12MB-GT/RC)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- Z-LITE Willow 5 Light Chandelier, Matte Black, Inner White & Outer Clear (426-5-MB)
- PROGRESS LIGHTING Adagio Collection Six-Light Island (P400170-031)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- QUOIZEL Abner Chandelier (ABR5028MBK)
- Z-LITE Haylie 6 Light Chandelier, Matte Black & Olde Brass (479-6MB-OBR)
- Elegant Lighting Chandeliers