Elegant Lighting

24 In. Single Bathroom Vanity Set In White (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bathroom Vanities with Tops
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Newly designed by Elegant Lightingâ€TMs in house designer, the Sutton collection bathroom vanity perfectly combines contemporary with a slight traditional touch. Topped with Italian imported Carrara white marble, this cabinet is hand painted in a neutral white color, has brushed steel door knobs, has spacious storage, and gracefully stands on slightly tapered legs.  FEATURES: *Sutton collection *Measurements:W24xD21xH35â€*Carrara white marble counter *Finish: white *Under mount oval porcelain sink *Made in solid wood and MDF *Number of doors: 2 *Hardware finish: brushed steel *inside and back finished in white *Free standing *accommodates 1 sink *Pre-drill faucet holes, 8†spread.  PRODUCT DETAILS: *Top materials: marble *Sink included: yes *Faucet included: no *Installation required: no *Assembly required: no *Base materials: wood *Mounting: free standing *Doors included *1 shelf inside.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.