Shop All Vanity Lights
Elegant Garden Design
Elegant Designs WR1000-BSN 2 Light LED Overhead Wine Rack; Brushed Nickel
Mfr # WR1000-BSN
Zoro # G904109653
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # WR1000-BSN
- Zoro # G904109653
- UPC # 810241028592
- Country of Origin China
- Category Vanity Lights
Description
Instead of displaying your variety of wine selections the old fashioned way, why not make the upgrade to this beautiful overhead metal wine rack Equipped to hold a combination of 14 standard wine bottles and 16 stemmed wine glasses, it serves both a functional and style purpose for your space. This product comes with a total of 12 poles that are suited to adjust the height of the wine rack to adapt to both tall and low ceilings.
Features- 2 x 8W Integrated LED boards (16W Total = 100W Incandescent Equivalent)
- Warm Light Output. 720lm, 3000K, 90CRI
- 12 poles provided for adjusting the overall height
- Holds up to 14 standard wine bottles and 16 wine glasses
- Finish: Brushed Nickel
- Weight: 49.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket 26.620.2012 (26.620.2012 SOCKET)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- ZORO SELECT Lamp Changer (3V693)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ACCESS LIGHTING Sienna, 3 Light Vanity, Brushed Steel Finish, Opal Glass (62623-BS/OPL)
- QUOIZEL Acacia 2-Light Brushed Nickel Bath Light (ACA8613BN)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1004-WH)
- NUVO 6 Light 36 in. Vanity Racetrack Style Bronze, Height: 4-3/4" (60-1286)
- COMFORTCORRECT 48 in. 199 lbs Double Sink Vanity (CO198382)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- Elegant Garden Design Vanity Lights