Shop All Vanity Lights
Elegant Garden Design
Elegant Designs VT1014-BLK Elegant Designs 3 Light Cage Vanity Light; Black
Mfr # VT1014-BLK
Zoro # G904109738
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # VT1014-BLK
- Zoro # G904109738
- UPC # 810052821429
- Country of Origin China
- Category Vanity Lights
Description
This industrial design fixture features a clean-lined bar and a circular back plate in a black finish. The open wire cage shades complete the look by leaving the bulbs exposed letting the maximum amount of light to pass through. Hang beautifully not only in your bathroom, but will fit just right near a reading nook, foyer entrance, or space of your choice.
Features- Black mounting deck and accents
- Metal cage shades
- Uses 3 x 60W medium type A base bulbs (not included)
- Can be mounted as an uplight or downlight
- Color: Black
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- UNION PRODUCTS Pink Flamingos 2 Pack (62360)
- FEIT ELECTRIC 11 W S14 Specialty Incandescent Bulb E26 (Medium) Clear (BP11S14/RP)
- PROGRESS LIGHTING Everlume Collection 14" Edgelit Surface Mount (P810017-030-30)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- ROYAL COVE 12 in. Vanity in Fixture White Uses Two 60-Watt Incandescent Medium Base Lamps (671385)
- NUVO Patton 3 Light Vanity Fixture Frosted Glass Prairie Bronze (60-5133)
- LIVEX LIGHTING Polished Brass Vanity Sconce, 3 Light (17413-02)
- QUOIZEL Divine Vanity Light (PCDV8604C)
- Elegant Garden Design Vanity Lights