Shop All Vanity Lights
Elegant Garden Design
Elegant Designs VT1009-GRY Industrial Rustic Lantern Restored Wood Look 3 Light Bath Vanity; Gray
Mfr # VT1009-GRY
Zoro # G103916878
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # VT1009-GRY
- Zoro # G103916878
- UPC # 810241028363
- Country of Origin China
- Category Vanity Lights
Description
Add a little countryside feel to your bathroom d'cor with this 3 light vanity! The painted wood, metal, and glass components work perfectly together to offer you a modern sleekness, with a little country charm. This vanity is designed to not only hang beautifully in your bathroom, but will fit just right near a reading nook, foyer entrance, or space of your choice. High quality hydro dipped transfer art allows you to have an authentic restored wood look without the worries of wood rot.
Features- Hydro dipped restored gray wood color on main bar
- Espresso Brown Metal Mounting Deck/Accents
- Clear glass cylinder shades each measuring 4 in. D x 6 in. H
- Uses 3-Watt x 40-Watt type A medium base bulb
- Can be mounted as an uplight or downlight
- Color: Gray
- Depth: 9.5
- Width: 9.5
- Height: 5.5
- Weight: 8.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Vcn-3p32-sc (VCN-3P32-SC ADVANCE)
- LUXRITE B11 LED Light Bulbs 7W (100W Equivalent) 800LM 4000K Cool White Dimmable E12 Candelabra Base 6-Pack (LR21636-6PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO TG 30PK)
- STREAMLIGHT Flashlight Holster (85905)
- PROMINENCE HOME Fairendale, Two Light Brushed Nickel Bathroom Vanity Light with Frosted Glass (51568-40)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- WESTINGHOUSE Westinghouse 66405 3 Light Bath Bar; Polished Brass (262292)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Black (LHV-1007-BK)
- VAXCEL Kelsy 1L Vanity Chrome (W0202)
- EUROFASE Canmore Transitional LED Bathbar, 3-Light, 2000 Lumens, Frosted/Chrome (34136-044)
- Elegant Garden Design Vanity Lights