Shop All Vanity Lights
Elegant Garden Design
Elegant Designs VT1009-BWN Industrial Rustic Lantern Restored Wood Look 3 Light Bath Vanity; Brown
Mfr # VT1009-BWN
Zoro # G003916848
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # VT1009-BWN
- Zoro # G003916848
- UPC # 810241028356
- Country of Origin China
- Category Vanity Lights
Description
Add a little countryside feel to your bathroom d'cor with this 3 light vanity! The restored wood look, metal, and glass components work perfectly together to offer you a modern sleekness, with a little country charm. This vanity is designed to not only hang beautifully in your bathroom, but will fit just right near a reading nook, foyer entrance, or space of your choice. High quality hydro dipped transfer art allows you to have an authentic restored wood look without the worries of wood rot.
Features- Hydro dipped restored dark brown wood color on main bar
- Espresso Brown Metal Mounting Deck/Accents
- Clear glass cylinder shades each measuring 4 in. D x 6 in. H
- Uses 3-Watt x 40-Watt type A medium base bulb
- Can be mounted as an uplight or downlight
- Color: Brown
- Depth: 9.5
- Width: 9.5
- Height: 5.5
- Weight: 8.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, Black (P5844-31)
- ILC Replacement for Apsun Lighting 12 replacement light bulb lamp (12 APSUN LIGHTING)
- ILC Replacement for Light Bulb / Lamp Socket-midget-flange (SOCKET-MIDGET-FLANGE LIGHT BULB / LAMP)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast (IMH-100-D-BLS)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1004-WH)
- WESTINGHOUSE Led 3 Light Kit Ab (77848)
- Z-LITE Soledad 3 Light Vanity, Matte Black & White (485-3V-MB)
- MAXIM Dart 3-Light 21.25" Wide Satin Nickel Vanity Light (21283SWSN)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- Elegant Garden Design Vanity Lights