Shop All Pendants
Elegant Garden Design
Elegant Designs PT1006-BSN 1 Light Hexagon Industrial Rustic Pendant Light; Brushed Nickel
Mfr # PT1006-BSN
Zoro # G404110739
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Garden Design
- MFR # PT1006-BSN
- Zoro # G404110739
- UPC # 810241028332
- Country of Origin China
- Category Pendants
Description
This polyhedron 1 light pendant is designed using geometrically inspired details with a bit of contemporary sophistication. Crafted with intermingled metal poles hanging from an adjustable clear cord, this brushed nickel pendant will fashionably illuminate your space just the right way! Hang this pendant in your bedroom, living room, foyer, bar area or even dining room.
Features- Exposed metal shade
- Clear cord with 55 inches of adjustable hanging length
- Uses 1-Watt x 60-Watt type A medium based bulb (not included)
- Shade diameter measures about 12 in.
- Perfect light to use over your kitchen island, table, entryway, hallway, living room, bedroom, or dining room
- Color: Brushed Nickel
- Length: 55
- Depth: 12 in.
- Width: 12 in.
- Height: 12 in.
- Weight: 4.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 49295 replacement light bulb lamp (49295 EIKO)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/LED/RED/P/ND 120V 4/1FB)
- JUNO LIGHTING Track Continuation Kit, Black (R49 BL)
- MAKITA Light Bulb, 2/pk (192241-3)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- SUNLITE 20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser (88672-SU)
- PERFORMANCE TOOL LED PEN LIGHT (PTW2356)
- DESIGNERS FOUNTAIN Cambria 60 Watt 1 Light Matte Black Pendant with Etched Opal Glass Shade (D258M-9P-MB)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- ILC Replacement For BULBRITE, PENDHWNATWHTSILV (PEND/HW/NAT/WHT-SILV)
- Elegant Garden Design Pendants