Shop All Pendants
Elegant Garden Design
Elegant Designs PT1003-AQU Buoy Netted Brushed Nickel Coastal Ocean Sea Glass Pendant with Natural Rope; Aqua
Mfr # PT1003-AQU
Zoro # G104110640
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # PT1003-AQU
- Zoro # G104110640
- UPC # 810241028301
- Country of Origin China
- Category Pendants
Description
If you have that lovely beach house, condo, or rental you're looking to decorate, check out this nautical hanging pendant suited for your coastal decor! The aqua glass ball is netted in a natural rope hanging from a clear cord that can be adjusted to the desired height of your ceiling. This pendant's brushed nickel canopy offers a sleek bit of detail that is perfectly complimentary to the overall lighting style. Hang this pendant in your bedroom, living room, foyer, bar area or even dining room.
Features- Aqua glass round shade wrapped in natural rope
- Clear cord with 54 inches of adjustable hanging length
- Uses 1-Watt x 40-Watt type A medium based bulb (not included)
- Aqua glass shade measures 12 in. D x 12 in. H
- Perfect light to use over your kitchen island, table, entryway, hallway, living room, bedroom, or dining room
- Color: Aqua
- Depth: 12 in.
- Width: 12 in.
- Height: 12 in.
- Weight: 6.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 485 (76113)
- EKENA MILLWORK Eleanor Architectural Grade PVC Pierced Ceiling Medallion, Black, 18"OD x 6 7/8"ID x 1/2"P (CMPP18EASBL)
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12440)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- MAXIM Vesper 1-Light 11.75" Wide Satin Brass / Black Pendant Light (26034SWSBRBK)
- FEIT ELECTRIC Flat Panl Fixture Wht1X4 (FP1X4/4WY/WH)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- Elegant Garden Design Pendants