Shop All Pendants
Elegant Garden Design
Elegant Designs PT1001-RGD 1 Light Elipse Crystal Cylinder Pendant; Rose Gold
Mfr # PT1001-RGD
Zoro # G904110482
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # PT1001-RGD
- Zoro # G904110482
- UPC # 810241025935
- Country of Origin China
- Category Pendants
Description
Invigorate your home decor with this beautiful one (1) light crystal cylinder pendant! It features a trendy Rose Gold (copper) finish and a crystal tiled shade, which hangs 5 feet. This chic styled pendant is suitable for your dining room, living room, foyer, bedroom or office.
Features- Flawless rose gold finish
- Beautiful crystal shade
- Uses 1 x 60W medium base Type a bulb
- 5' of adjustable hanging length
- Color: Rose Gold
- Material: Crystal
- Style: Modern
- Wattage: 60W
- Size: 6.75" dia. x 7.25" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- WESTINGHOUSE 30 W R20 Floodlight Incandescent Bulb E26 (Medium) White (04303)
- PRINCETON TEC Axis Rechargeable LED HeadLamp - Black/Grey (AXRC21-BK/DK)
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- VAXCEL Estelle Brass Black Mid Century Modern 6 Light Globe Sputnik Pendant (P0341)
- BESA LIGHTING Timo 6 Cord Pendant, Smoke/White, Bronze Finish, 1x9W LED (1XT-TIMO6WS-LED-BR)
- STARLINKS Starlinks KT13 Sigil Of Abraxas Pendant - Magickal Right And Might (KT13)
- INNOVATIONS LIGHTING Seedy Small Cone (G64)
- SUNPARK LED Pendant Light Fixture, Adjustable Hanging length, Clear Glass Shade (P607D-05-E26 (No Bulb))
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- Elegant Garden Design Pendants