Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3336-MOP Seashell Mosaic Look Table Lamp
Mfr # LT3336-MOP
Zoro # G903896530
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3336-MOP
- Zoro # G903896530
- UPC # 810241029261
- Country of Origin China
- Category Table Lamps
Description
This fabulous table lamp features the stylish Capiz shell look tiled mosaic pattern. Beautifully constructed blending muted shades of coral, gray and white. It is accented with a flawless chrome finish and a cream fabric shade. These neutral tones and slightly iridescent tiles will add beauty and charm to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Features- Cream fabric shade
- Flawless chrome finish accents
- Coastal style
- Style: Contemporary
- Material: Fabric, Resin
- Wattage: 60 watts
- Weight: 5.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, R17d (13551-NW)
- ILC Replacement for Philips F80t5/830/ho replacement light bulb lamp (F80T5/830/HO PHILIPS)
- ILC Replacement for Advance Vm-1p30-tp (VM-1P30-TP ADVANCE)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- Elegant Garden Design Table Lamps