Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3335-MUR Textured Glass Table Lamp; Mercury
Mfr # LT3335-MUR
Zoro # G103909504
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3335-MUR
- Zoro # G103909504
- UPC # 810241028912
- Country of Origin China
- Category Table Lamps
Description
If you are looking to add a little modern flair to your home, this textured mercury glass table lamp with a white fabric shade is just what you need. This lovely table lamp is crafted with a textured glass base and open bottom, matched with a white fabric drum shade. This table lamp is the perfect accent piece that will blend all of your contemporary decor to your pictureque vision.
Features- Mercury dome glass base
- White fabric drum shade
- Easily accessible rotary switch located on the socket
- Uses 1 x 60W medium type A base bulb
- 1 Table Lamp Base, 1 Table Lamp Shade
- Base Color: Mercury
- Style: Contemporary
- Material: Glass, Fabric, Metal, Plastic
- Wattage: 60 watts
- Shape: Drum
- Switch Style: Rotary
- Weight: 3.99 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUZCO LIGHTING Eton White Sconces (WS18901-WH)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, Black (P3706-31)
- ILC Replacement for Verilux Happylight 2500 replacement light bulb lamp (HAPPYLIGHT 2500 VERILUX)
- ILC Replacement for Advance Icn-2s39-t (ICN-2S39-T ADVANCE)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- PRECIOUS KIDS Precious Kids 36007 16 Betty Boop Porcelain Bridal Lamp (36007)
- Elegant Garden Design Table Lamps