Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3334-WHT Textured Glass Table Lamp; White
Mfr # LT3334-WHT
Zoro # G403909594
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3334-WHT
- Zoro # G403909594
- UPC # 810241028899
- Country of Origin China
- Category Table Lamps
Description
If you are looking to add a little modern flair to your home, this textured smokey gray glass table lamp with a white fabric shade is just what you need. This lovely table lamp is crafted with a textured glass base and open bottom, matched with a white fabric drum shade. This table lamp is the perfect accent piece that will blend all of your contemporary decor to your pictureque vision.
Features- Smokey Gray dome glass base
- White fabric drum shade
- Easy access rotary switch located on the socket
- Uses 1 medium type 40W 40W base light
- Base Color: White
- Style: Contemporary
- Material: Glass, Metal, Fabric, Plastic
- Wattage: 60 watts
- Length: 27.9 cm
- Width: 27.9 cm
- Height: 50.8 cm
- Weight: 3.99 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Lantern, LED, 7.25" L, Tan Body (44931)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- BULBRITE LED Filament 4.5w Dimmable T6 Light Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862783)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- LAVISH HOME Lavish Home 72-LMP3011 Modern Brushed Steel Table Lamps - Set of 2 (72-LMP3011)
- Elegant Garden Design Table Lamps