Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3334-GRY Textured Glass Table Lamp; Gray
Mfr # LT3334-GRY
Zoro # G003909529
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3334-GRY
- Zoro # G003909529
- UPC # 810241028882
- Country of Origin China
- Category Table Lamps
Description
If you are looking to add a little modern flair to your home, this textured smokey gray glass table lamp with a light gray fabric shade is just what you need. This lovely table lamp is crafted with a textured glass base and open bottom, matched with a gray fabric drum shade. This table lamp is the perfect accent piece that will blend all of your contemporary decor to your pictureque vision.
Features- Smokey Gray dome glass base
- Light gray fabric drum shade
- Easy access rotary switch located on the socket
- Uses 1 medium type 40W 40W base light
- Base Color: Gray
- Style: Contemporary
- Material: Glass, Fabric, Metal, Plastic
- Wattage: 60 watts
- Length: 27.9 cm
- Width: 27.9 cm
- Height: 50.8 cm
- Weight: 3.99 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU400W (LU400W GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Adjustable Aircraft Cable System 120" (MSHBAC120)
- FEIT ELECTRIC LED, 25 W, A21, Medium Screw (E26) (OM200/830/LED)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ALL THE RAGES All The Rages LT2007-BLU Chrome Basic Table Lamp with Blue Shade (LT2007-BLU)
- Elegant Garden Design Table Lamps