Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3323-BSN Enclosed Glass Table Lamp; Brushed Nickel
Mfr # LT3323-BSN
Zoro # G303909601
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3323-BSN
- Zoro # G303909601
- UPC # 810241028851
- Country of Origin China
- Category Table Lamps
Description
This simple, yet sophisticated table lamp showcases a crystal-clear glass column paired with brushed nickel accents and a white fabric drum shade for a clean, elegant look. Illuminate any room in your home with style. Perfect for living room, bedroom, office, or anywhere you need to add a touch of sophistication.
Features- Clear glass with brushed nickel accents on base
- White fabric drum shade
- Easy access rotary switch located on the socket
- Uses 1 medium type 40W 40W base light
- Base Color: Brushed Nickel
- Style: Contemporary
- Material: Glass, Metal, Fabric, Plastic
- Wattage: 100 watts
- Length: 35.6 cm
- Width: 35.6 cm
- Height: 71.1 cm
- Weight: 7.47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 2fnp6 replacement light bulb lamp (2FNP6 LUMAPRO)
- ILC Replacement for Osram Sylvania L36w/21/840 replacement light bulb lamp (L36W/21/840 OSRAM SYLVANIA)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 675 lm (UC18-1K-HL-D)
- LUMAPRO Headlamp, General Purpose, 200 lm (49XX78)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- Elegant Garden Design Table Lamps