Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3323-BLK Enclosed Glass Table Lamp; Black
Mfr # LT3323-BLK
Zoro # G003909796
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3323-BLK
- Zoro # G003909796
- UPC # 810241028844
- Country of Origin China
- Category Table Lamps
Description
This simple, yet sophisticated table lamp showcases a crystal-clear glass column paired with black metal accents and a white fabric drum shade for a clean, elegant look. Illuminate any room in your home with style. Perfect for living room, bedroom, office, or anywhere you need to add a touch of sophistication.
Features- Clear glass with black metal accents on base
- White fabric drum shade
- Easy access to the rotary switch located on the socket
- Use 1 40W general type A socket bulb
- Color: Black
- Material: Glass, Metal, Fabric, Plastic
- Wattage: 100 watts
- Weight: 7.47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 90 W, Mogul Screw (EX39) (LED-8136M40D)
- ILC Replacement for Osram Sylvania 75t10/hal/cl 120v replacement light bulb lamp (75T10/HAL/CL 120V OSRAM SYLVANIA)
- LITHONIA LIGHTING Remote Head (ERE W SGL SQ M12)
- ILC Replacement for 3M Thermofax 9750 replacement light bulb lamp (THERMOFAX 9750 3M)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ZAFFERANO PRTBL TBL LAMP WHITE 185LM (LD0650B4)
- Elegant Garden Design Table Lamps