Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp
Mfr # LT3322-WHT
Zoro # G703755280
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3322-WHT
- Zoro # G703755280
- UPC # 810241028837
- Country of Origin China
- Category Table Lamps
Description
Add a contemporary feel to any room with this charming lamp. With its' elegant and clean motif on its' pure white base with brushed nickel accents, this lamp will add a touch of sophistication to your living space. Perfect for living room, bedroom, office, or anywhere you need to add a touch of style.
Features- White glass base with motif
- White fabric drum shade
- Easy access rotary switch located on the socket
- Uses 1 medium type 40W 40W base light
- Charming and sophisticated design.
- Style: Contemporary
- Material: Glass, Metal, Fabric, Plastic
- Wattage: 100 watts
- Length: 38.1 cm
- Width: 38.1 cm
- Height: 74.3 cm
- Weight: 8.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Socket Bttm Turnknob660W (04155-051)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- LUMAPRO CFL Ballast, Electronic, 31W, 120V (16X953)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- CLING 24 in. Erte Art Deco Silhouette Table Lamp - Silver Chrome & White (CL2629554)
- Elegant Garden Design Table Lamps