Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade
Mfr # LT3320-TEL
Zoro # G003755218
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3320-TEL
- Zoro # G003755218
- UPC # 810241028813
- Country of Origin China
- Category Table Lamps
Description
Illuminate your living space in style with this beautifully designed glass table lamp. The crisp, clean lines and white fabric shade are the perfect blend to give your home a tasteful decor upgrade. Perfect for living room, bedroom, office, or anywhere you need to add a touch of color.
Features- Teal glass base
- White fabric shade
- Easy access rotary switch located on the socket
- Uses 1 medium type 40W 40W base light
- Base Color: Teal & White
- Style: Contemporary
- Material: Glass, Metal, Plastic, Fabric
- Wattage: 60 watts
- Length: 33 cm
- Width: 33 cm
- Height: 59.1 cm
- Weight: 6.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/120V)
- ILC Replacement for GE General Electric G.E 85369 replacement light bulb lamp (85369 GE GENERAL ELECTRIC G.E)
- BUYERS PRODUCTS 4 Inch by 6 Inch Rectangular LED Clear Flood Light (1492118)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Metal Table Lamp, Brushed Steel, Light Pink Drum Fabric Shade (CWT-2009-LP)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Purple (CWT-2005-PR)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- SIMPLE DESIGNS 10.04in Tall Ceramic Thimble Base Table Lamp, Matching Fabric Shade, Mustard Yellow (LT1134-MST)
- SAFAVIEH Torence Table Lamp, Gold (TBL4088A)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Slate Gray (LT2007-SLT)
- Elegant Garden Design Table Lamps