Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3319-WHT Chrome Ripple Table Lamp with White Shade
Mfr # LT3319-WHT
Zoro # G103755552
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Garden Design
- MFR # LT3319-WHT
- Zoro # G103755552
- UPC # 810241028790
- Country of Origin China
- Category Table Lamps
Description
Brighten up any room in your home with this chic and sophisticated table lamp. With its textured, metallic glass base and white fabric shade, it will add a dash of glamour to any space. Perfect for living room, bedroom, office, or anywhere you need to add a touch of style.
Features- Metallic glass base
- White fabric shade
- Easy access rotary switch located on the socket
- Uses 1 medium type 40W 40W base light
- Base Color: Chrome & White
- Style: Traditional
- Material: Glass, Metal, Plastic, Fabric
- Wattage: 60 watts
- Length: 30.5 cm
- Width: 30.5 cm
- Height: 51.4 cm
- Weight: 4.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Flex Neck Plus LED Book Lights Six LED Bulbs (FL66MU)
- HALO Straight Metal Baffle, 6101 (6101BB)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- GLOBE ELECTRIC 18 in. Black Table Lamp (12920)
- Elegant Garden Design Table Lamps