Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3319-GRY Chrome Ripple Table Lamp with Grey Shade
Mfr # LT3319-GRY
Zoro # G803896838
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3319-GRY
- Zoro # G803896838
- UPC # 810241028783
- Country of Origin China
- Category Table Lamps
Description
Brighten up any room in your home with this chic and sophisticated table lamp. With its textured, metallic glass base and gray fabric shade, it will add a dash of glamour to any space. Perfect for living room, bedroom, office, or anywhere you need to add a touch of style.
Features- Metallic glass base
- Gray fabric shade
- Easy access rotary switch located on the socket
- Uses 1 medium type 40W 40W base light
- Base Color: Chrome & Gray
- Style: Contemporary
- Material: Glass, Metal, Plastic, Fabric
- Wattage: 60 watts
- Length: 30.5 cm
- Width: 30.5 cm
- Height: 51.4 cm
- Weight: 4.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 1x1 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL 4-Pack (LR24025-4PK)
- ILC Replacement for Philips TUV 36t5 HO 4P SE replacement light bulb lamp (TUV 36T5 HO 4P SE PHILIPS)
- LUMAPRO Emergency Light, 7-1/2in. H, 5.4W, Incand (40CP80)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Blue (LT2008-BLU)
- Elegant Garden Design Table Lamps