Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3318-MUR Mercury Vase Table Lamp
Mfr # LT3318-MUR
Zoro # G903909902
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3318-MUR
- Zoro # G903909902
- UPC # 810241028776
- Country of Origin China
- Category Table Lamps
Description
Simple yet luxurious, this mercury glass table lamp will add style and sophistication to your home's decor. Beautifully accented with brushed nickel and a white fabric shade. Perfect for living room, bedroom, office, or anywhere you need to add a touch of style.
Features- Mercury glass base
- White fabric shade
- Easily accessible rotary switch located on the socket
- Uses 1 x 100W medium type A base bulb
- 1 Table Lamp, 1 Shade
- Base Color: Mercury
- Style: Traditional
- Material: Fabric, Glass, Metal, Plastic
- Wattage: 100 watts
- Weight: 7.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012TBZBB)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- NEBO Rechargeable 2,000 EDC Pocket Light (NEB-FLT-1006)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- Elegant Garden Design Table Lamps