Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade
Mfr # LT3316-GRY
Zoro # G503755602
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3316-GRY
- Zoro # G503755602
- UPC # 810241028721
- Country of Origin China
- Category Table Lamps
Description
If you are looking to add a little modern flair to your home, this silvery glass table lamp with a light gray fabric shade is just what you need. This lovely table lamp is crafted with a textured glass base and open bottom, matched with a gray fabric drum shade. This table lamp is the perfect accent piece that will blend all of your contemporary decor to your pictureque vision.
Features- Silvery dome glass base
- Light gray fabric drum shade
- Easily accessible rotary switch located on the socket
- Uses 1 x 60W medium type A base bulb
- Style: Contemporary
- Material: Glass, Fabric, Metal, Plastic
- Wattage: 60 watts
- Weight: 3.99 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Flashlight, Lexan, Black; Yellow, 183lm (2410C)
- SYLVANIA Sylvania CF42DT/E/IN/835 42w W/ GX24q-4 Base- Neutral White- CFL Bulb (20871)
- FEIT ELECTRIC DIRECT WIRE TUBE 4100K (T4819/LEDIF/41K)
- COMPASS Emergency Light, LED, Shielded, Wet Loc (CU2SO)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with Green Tapered Drum Fabric Shade (LT2098-GRN)
- WBM WBM 1001 Himalayan Ionic Natural Salt Lamp (1001)
- STAR BRITE Ceramic Globe Table Lamp - Purple (ST34974)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, White Drum Fabric Shade (CWT-2012-WH)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- Elegant Garden Design Table Lamps