Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3315-WHT Contemporary Curved Glass Table Lamp; White
Mfr # LT3315-WHT
Zoro # G103909979
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3315-WHT
- Zoro # G103909979
- UPC # 810241028714
- Country of Origin China
- Category Table Lamps
Description
Simple yet sleek, this table lamp will add the perfect touch of style to your home. With a smooth and contemporary shaped base in White, this lamp offers a sophisticated feel to top off your night stand, living room, bedroom or office. Accented with brushed nickel and a white fabric shade, this is the perfect fit for your home decorating needs.
Features- White glass base
- White fabric shade
- Easy access rotary switch located on the socket
- Uses 1 medium type 40W 40W base light
- Color: White
- Style: Contemporary
- Material: Glass, Fabric, Metal, Plastic
- Wattage: 60 watts
- Length: 33 cm
- Width: 33 cm
- Height: 59.7 cm
- Weight: 5.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Adjustable Mini Pendant Blk Blk Glass Shade (6100900)
- GE LAMPS LED 7W, MR16, 2-Pin, GU5.3, 12V, 10D, Sp (LED7MRX16R930/10)
- PELICAN Cord, F/Flashlight (8063-300-012)
- VESTIL INCANDESCENT DOUBLE ARM, STRUT 40 W/18"FAN (LL-SAI-40-FAN)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- Elegant Garden Design Table Lamps