Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3315-TEL Contemporary Curved Glass Table Lamp; Teal
Mfr # LT3315-TEL
Zoro # G003909932
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3315-TEL
- Zoro # G003909932
- UPC # 810241028707
- Country of Origin China
- Category Table Lamps
Description
Simple yet sleek, this table lamp will add the perfect touch of style to your home. With a smooth and contemporary shaped base in Teal, this lamp offers a sophisticated feel to top off your night stand, living room, bedroom or office. Accented with brushed nickel and a white fabric shade, this is the perfect fit for your home decorating needs.
Features- Teal glass base
- White fabric shade
- Easy access rotary switch located on the socket
- Uses 1 medium type 40W 40W base light
- Color: Teal
- Style: Contemporary
- Material: Glass, Fabric, Metal, Plastic
- Wattage: 60 watts
- Length: 33 cm
- Width: 33 cm
- Height: 59.7 cm
- Weight: 5.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge 40W R14 Spot Light (25777)
- HALO Eyeball 30° Tilt, 78 (78SN)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE48)
- ENERPAC Pendant Assy 3Button 10 Ft (ZCP-3)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- LALIA HOME 24in Classix Contemporary Dimpled Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3016-BL)
- Elegant Garden Design Table Lamps