Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3315-SEA Contemporary Curved Glass Table Lamp; Seafoam
Mfr # LT3315-SEA
Zoro # G003909987
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3315-SEA
- Zoro # G003909987
- UPC # 810241028691
- Country of Origin China
- Category Table Lamps
Description
Simple yet sleek, this table lamp will add the perfect touch of style to your home. With a smooth and contemporary shaped base in Seafoam, this lamp offers a sophisticated feel to top off your night stand, living room, bedroom or office. Accented with brushed nickel and a white fabric shade, this is the perfect fit for your home decorating needs.
Features- Seafoam glass base
- White fabric shade
- Easy access rotary switch located on the socket
- Uses 1 medium type 40W 40W base light
- Color: Seafoam
- Style: Contemporary
- Material: Glass, Fabric, Metal, Plastic
- Wattage: 60 watts
- Length: 33 cm
- Width: 33 cm
- Height: 59.7 cm
- Weight: 5.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, MR16, 12V Track Head, Round, Black Finish (TH235)
- ILC Replacement for Universal B260iunvhp (B260IUNVHP UNIVERSAL)
- ILC Replacement for GE General Electric G.E 60a/52wmp/99-130v replacement light bulb lamp (60A/52WMP/99-130V GE GENERAL ELECTRIC G.E)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Purple Drum Fabric Shade (CWT-2012-PR)
- Elegant Garden Design Table Lamps