Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3314-WHT Cement Table Lamp with Antique Brass Detail; White
Mfr # LT3314-WHT
Zoro # G803909743
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT3314-WHT
- Zoro # G803909743
- UPC # 810241028677
- Country of Origin China
- Category Table Lamps
Description
This stylish table lamp features a concrete base with an antique brass accent and a simple, neutral fabric shade for a clean, crisp design that blends well with modern and industrial style rooms. Perfect for an easy update to any room in your home! Great for bedrooms, living rooms, or offices.
Features- Gray Concrete base
- Uses 1 x 60W medium type A base bulb
- Simple and modern
- Color: White
- Size: 7 x 18. 50 in.
- Weight: 4.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Step Light, 617, BZ, Recessed, Louvered (LV617-BZ)
- HALO Bronze Dusk To Dawn Incandescent Floodlight Fixture (PWT250PC)
- SATCO 3W LED MR11 2700K 25' beam 25000 Hours 210Ls GU4 12V (S9280)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 WH)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- LIMELIGHTS Stick Lamp with USB charging port, Aqua, PK 2 (LC2002-AQU-2PK)
- Elegant Garden Design Table Lamps