Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki
Mfr # LT3314-KHK
Zoro # G203909770
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Garden Design
- MFR # LT3314-KHK
- Zoro # G203909770
- UPC # 810241028660
- Country of Origin China
- Category Table Lamps
Description
This stylish table lamp features a concrete base with an antique brass accent and a simple, neutral fabric shade for a clean, crisp design that blends well with modern and industrial style rooms. Perfect for an easy update to any room in your home! Great for bedrooms, living rooms, or offices.
Features- Gray Concrete base
- Uses 1 x 60W medium type A base bulb
- Simple and modern
- Color: Khaki
- Size: 7 x 18. 50 in.
- Weight: 4.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Dze/fds replacement light bulb lamp (DZE/FDS GE GENERAL ELECTRIC G.E)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSR-4)
- SIGNIFY LED, 1 W, S14, Medium Screw (E26) (1S14/VIN/827/CL/G/E26/ND 1CT)
- ALEDDRA G3 Emergency LED T8, 15W, 3500K, 4ft (LLT-4-EM-T8-G3-15W-35K)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- ALL THE RAGES All The Rages LT2008-OFF Ceramic Globe Table Lamp - Off White (LT2008-OFF)
- QUICKWAY IMPORTS 26 Decorative Metal Table Lamp with Gold Circular Stand and Black Cotton Lampshade (QI004584)
- ALL THE RAGES All The Rages LT2007-RED-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Red (LT2007-RED-2PK)
- CAL LIGHTING Dark Bronze Tiffany One Light Pedestal Base Table Lamp (BO-2382AC)
- SIMPLE DESIGNS Black Mesh Cylindrical Steel Table Lamp (LT1075-BLK)
- CREEKWOOD HOME 19.69-in. Contemporary Brushed Nickel Pedestal Table Lamp, Black Shade (CWT-2019-BK)
- Elegant Garden Design Table Lamps