Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT2070-CLR Large Exposed Glass & Metal Table Lamp; Black & Clear
Mfr # LT2070-CLR
Zoro # G803909590
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT2070-CLR
- Zoro # G803909590
- UPC # 810241029483
- Country of Origin China
- Category Table Lamps
Description
Illuminate your home in style with this simple yet chic table lamp. With this open concept design, the clear glass shade shows off the clean lines of the black metal frame when lit. For the contemporary, modern, industrial or farmhouse home, this lamp is sure to add a touch of simplicity to any room in your home! Perfect for your living room, bedroom, office, apartment or college dorm.
Features- Black metal frame
- Clear glass shade
- Easily accessible on / off switch located on the cable
- Uses 1 40W Type A base bulb
- For a vintage look, the T45 Edison bulb is recommended
- 1 Table Lamp Base, 1 Table Lamp Shade
- Color: Black & Clear
- Style: Contemporary
- Material: Metal, Glass
- Wattage: 40 watts
- Dimensions: 7.8 x 7.8 x 11.8 in.
- Weight: 2.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-7300.500 (STROBE-7300.500)
- ILC Replacement for PQL 250br40/clear/heat replacement light bulb lamp (250BR40/CLEAR/HEAT PQL)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- ILC Replacement for Osram Sylvania HBO 200w/2 replacement light bulb lamp (HBO 200W/2 OSRAM SYLVANIA)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- Elegant Garden Design Table Lamps