Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT2069-CLR Small Exposed Glass & Metal Table Lamp; Black & Clear
Mfr # LT2069-CLR
Zoro # G203909503
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT2069-CLR
- Zoro # G203909503
- UPC # 810241029452
- Country of Origin China
- Category Table Lamps
Description
Illuminate your home in style with this simple yet chic table lamp. With this open concept design, the clear glass shade shows off the clean lines of the black metal frame when lit. For the contemporary, modern, industrial or farmhouse home, this lamp is sure to add a touch of simplicity to any room in your home! Perfect for your living room, bedroom, office, apartment or college dorm.
Features- Black metal frame
- Clear glass shade
- Easily accessible ON / OFF switch located on the cord
- Uses 1 x 40W medium type A base bulb
- 1 Table Lamp Base, 1 Table Lamp Shade
- Color: Black & Clear
- Style: Contemporary
- Material: Metal, Glass
- Wattage: 40 watts
- Dimensions: 5.8 x 5.8 x 9 in.
- Weight: 1.87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 8402h4 (554) QTZ Frnt Flange (8402H4 (554) QTZ FRNT FLANGE DAMAR)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- FEIT ELECTRIC Bulb Led A19 60W Equiv Non-Dim (A800/835/10KLED/4)
- ILC Replacement for Satco F32t8/850/env replacement light bulb lamp, 25PK (F32T8/850/ENV SATCO)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- LIMELIGHTS Rose Gold Stick Lamp with USB charging port, White, PK 2 (LC2002-RGD-2PK)
- Elegant Garden Design Table Lamps