Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT1064-CHR Elipse Crystal Decorative Curved Accent Uplight Table Lamp; Chrome
Mfr # LT1064-CHR
Zoro # G803896739
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT1064-CHR
- Zoro # G803896739
- UPC # 810241028295
- Country of Origin China
- Category Table Lamps
Description
As part of Elegant Design's Elipse collection, this stunning crystal and chrome table lamp is designed to offer a feel of elegance and glamour to any room in your home and/or place of business. A curved cylinder base of K5 crystals built on a solid chrome base casts a warm, sparkling glow during use of the lamp. Like many of the other items in this collection, these pieces will upgrade your basic lamp to embody a more modern and contemporary feel to your decor. Combine this lamp with any of the others in the Elipse collection for mix and matching pieces.
Features- Features a beautiful chrome base and details
- Elegant K5 crystals throughout
- Rotary switch on cord
- Uses 1 x 40-Watt type A medium base bulb (not included)
- Color: Chrome
- Depth: 8 in.
- Width: 8 in.
- Height: 11 in.
- Weight: 4.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, BLP245040W850UD (BLP24-50/40W/850-U-D)
- ILC Replacement for Westinghouse F13tt/27 replacement light bulb lamp (F13TT/27 WESTINGHOUSE)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- MILWAUKEE TOOL Cordless Site Light, w/Battery, 1000 lm (2144-20, 48-11-1828)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- LIMELIGHTS Rose Gold Stick Lamp with USB charging port, White, PK 2 (LC2002-RGD-2PK)
- Elegant Garden Design Table Lamps