Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT1053-GRN Modern Leather Table Lamp with USB & White Fabric Shade; Green
Mfr # LT1053-GRN
Zoro # G303755468
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT1053-GRN
- Zoro # G303755468
- UPC # 810241022583
- Country of Origin China
- Category Table Lamps
Description
This simple yet modernized table lamp showcasing a leather body and white fabric shade is the perfect addition to your lighting needs. With a USB port on the side of the base, you are able to conveniently plug and/or charge your devide. Our products are designed to enhance your room with elegance and sophistication.
Features- Leather wrapped base with USB port
- White fabric shade
- Lamp must be plugged in for USB port to function
- Lamp will compliment any room
- Uses 1 x 60-Watt type-A medium base bulb
- Base Color: Green
- Finish: Green
- Lamp Shape: Rectangular
- Maximum Bulb Wattage: 60 watts
- Lamp Shade Material: Fabric
- Lamp Type: Buffet
- Number of Lights: 1 Light
- Shade Diameter: 11.5 in.
- Power Source: Plug-In
- Shade Shape: Rectangular
- Dimensions: 10 x 6 x 21 in.
- Weight: 5.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F40t12/cwsupreme/alto TG replacement light bulb lamp (F40T12/CWSUPREME/ALTO TG PHILIPS)
- MAXLITE Dusk to Dawn Hardwired LED Bronze Slim Flood Light (MSF50UW-50BY)
- AMERICAN LIGHTING 10mm 2PIN Heavy Duty snap connector, TL-2PWR-HD (TL-2PWR-HD)
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light Black (LD2005-BLK)
- Elegant Garden Design Table Lamps