Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT1052-CHR Elipse Crystal Pinned Decorative Gourd Accent Table Lamp; Chrome
Mfr # LT1052-CHR
Zoro # G303909809
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT1052-CHR
- Zoro # G303909809
- UPC # 810241028288
- Country of Origin China
- Category Table Lamps
Description
As part of Elegant Design's Elipse collection, this stunning crystal and chrome table lamp is designed to offer a feel of elegance and glamour to any room in your home and/or place of business. A pin shaped base of K5 crystals is built on a solid chrome base complimented by a beautiful white drum fabric shade. Like many of the other items in this collection, these pieces will upgrade your basic lamp to embody a more modern and contemporary feel to your decor. Combine this lamp with any of the others in the Elipse collection for mix and matching pieces.
Features- Features a beautiful chrome base and details
- Elegant K5 crystals throughout
- White drum shaped fabric shade
- Uses 1 x 60-Watt type A medium base bulb (not included)
- Push pin on/off switch located conveniently on the socket
- Can be matched with any of the Elipse collection lights and home decor such as flushmounts and candle holders
- Color: Chrome
- Depth: 10 in.
- Width: 10 in.
- Height: 22 in.
- Weight: 6.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 755 BAYONET BASE BA9S SINGLE CONTACT 10PK (10PAK:WW-1WE3-8)
- ILC Replacement for Osram Sylvania Dulux S 9w/71 replacement light bulb lamp (DULUX S 9W/71 OSRAM SYLVANIA)
- FEIT ELECTRIC LED G25 E26 SW 40W 3PK (G2540W927CAFL3R)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- Elegant Garden Design Table Lamps