Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT1050-CLR Buoy Rope Nautical Netted Coastal Ocean Sea Glass Table Lamp with Burlap Fabric Shade; Clear
Mfr # LT1050-CLR
Zoro # G903909841
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT1050-CLR
- Zoro # G903909841
- UPC # 810241028264
- Country of Origin China
- Category Table Lamps
Description
If you have that lovely beach house, condo, or rental you're looking to decorate, check out this nautical table lamp fitting for your coastal decor! The clear glass base is netted in a natural rope, complemented by a burlap empire fabric shade. This lamp is just over a foot tall making ideal to sit on your nightstand, dresser, in your living room, entry way, and just about any room in your home.
Features- Clear glass base wrapped in natural rope
- Burlap empire fabric shade
- Uses 1 x 60-Watt type A medium base bulb
- On/off switch located conveniently on the cord
- Color: Clear
- Depth: 9 in.
- Width: 9 in.
- Height: 15.25
- Weight: 2.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 12-Pack (LR34159-12PK)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P (CMP10CO)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422BA)
- PROGRESS LIGHTING Markor 22" Drum Shade, Black Parchment (P8824-01)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ALL THE RAGES All The Rages LT2007-BLU Chrome Basic Table Lamp with Blue Shade (LT2007-BLU)
- Elegant Garden Design Table Lamps